Motion
6007-2NKE9CM

NACHI AMERICA INC
6007-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408502
MFR #6007-2NKE9CM
List Price$46.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6007-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408502
MFR #6007-2NKE9CM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.88/each for your price

Overview

Mfr description
6007-2NKE9CM BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6007-2NKE9CMBSXM
  • Manufacturer Upc Number
    4991893524864
  • UPC_NO
    4.991893524178E12
  • Weight
    0.34 lbs
  • Description
    6007-2NKE9CMBSXM BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6007-2NKE9CMBSXM is a 35 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought