Motion
6008ZZENRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, With Snap Ring
Mi Item #12408504
MFR #6008ZZENRC3
Price$59.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, With Snap Ring
Mi Item #12408504
MFR #6008ZZENRC3

Mfr description
6008ZZENRC3 SNAP RING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.43 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6008ZZENRC3BXMM BRG
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6008ZZENRC3BXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double shielded, 68mm OD, and 15mm width, perfect for industrial machinery.
  • Manufacturer Catalog Number
    6008ZZENRC3BXMM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4.991893638844E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)