Overview
Mfr description
6015-2NSENRC3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6015-2NSENRC3BXMM
- UPC_NO4.991893648928E12
- Weight1.42 lbs
- Description6015-2NSENRC3BXMM BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6015C3BNLM is a radial deep groove ball bearing with a 75mm bore, straight bore, open design, 115mm OD, and 20mm width, designed for high-speed rotation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data