Motion
6017ZZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #12408508
MFR #6017ZZNRC3
List Price$327.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #12408508
MFR #6017ZZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.18/each for your price

Overview

Mfr description
6017ZZNRC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6017ZZNRC3BXMS
  • Manufacturer Upc Number
    4991893857009
  • UPC_NO
    4991893857009
  • Weight
    1.97 lbs
  • Description
    6017ZZNRC3BXMS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6018-2NSLC3BXMS is a radial deep groove ball bearing with a 90mm bore, straight bore, double sealed, 140mm OD, and 24mm width, designed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought