Motion
6018NR
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #12408509
MFR #6018NR
Price$302.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #12408509
MFR #6018NR

Mfr description
6018NR SNAP RING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.67/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.58 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6018NRBNLM BRG
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6018ZZC3BSRM is a radial deep groove ball bearing with a 90mm bore, straight bore, double shielded, 140mm OD, and 24mm width, suitable for reliability.
  • Manufacturer Catalog Number
    6018NRBNLM
  • Manufacturer Upc Number
    4991893857023
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4.991893857009E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)