Motion
6021-2NS
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408510
MFR #6021-2NS
List Price$667.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408510
MFR #6021-2NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.69/each for your price

Overview

Mfr description
6021-2NS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6021-2NSBXMS
  • Manufacturer Upc Number
    4991893659337
  • UPC_NO
    4.991893857023E12
  • Weight
    3.53 lbs
  • Description
    6021-2NSBXMS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6021-2NSC3BXMS is a radial deep groove ball bearing with a 105mm bore, straight bore, double sealed, 160mm OD, and 26mm width, ideal for high-load use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text