Motion
6026NRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, With Snap Ring
MI ITEM #12408511
MFR #6026NRC3
List Price$713.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, With Snap Ring
MI ITEM #12408511
MFR #6026NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$713.05/each for your price

Overview

Mfr description
6026NRC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6026NRC3BNLS
  • UPC_NO
    4.991893659337E12
  • Weight
    8.65 lbs
  • Description
    6026NRC3BNLS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6026NRC3BNLS is a radial deep groove ball bearing with a 130mm bore, straight bore, open design, 200mm outside diameter, and 33mm width, perfect for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought