Motion
6030-2NSC3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408512
MFR #6030-2NSC3
Price$1,845.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408512
MFR #6030-2NSC3

Mfr description
6030-2NSC3BXMS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.60/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm
  • Weight
    10.67 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6030-2NSC3BXMS BRG
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6030-2NSC3BXMS is a radial deep groove ball bearing with a 150mm bore, straight bore, double sealed, 225mm outside diameter, and 35mm width, perfect for heavy loads.
  • Manufacturer Catalog Number
    6030-2NSC3BXMS
  • Manufacturer Upc Number
    4991893662290
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893662290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)