Motion
606-2RSMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408514
MFR #606-2RSMC3
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408514
MFR #606-2RSMC3

Mfr description
609-2RSMC3MTSRLEZO BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Weight
    0.03240795 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    609-2RSMC3MTSRLEZO BRG
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 609-2RSMC3MTSRLEZO is a radial deep groove ball bearing with a 9mm bore, straight bore, double sealed, 24mm outside diameter, and 7mm width, designed for small machinery.
  • Manufacturer Catalog Number
    609-2RSMC3MTSRLEZO
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)