Motion
609-2RSMC3
Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 120 mm OD, 20 mm Width, Double Sealed
Mi Item #12408515
MFR #609-2RSMC3
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 120 mm OD, 20 mm Width, Double Sealed
Mi Item #12408515
MFR #609-2RSMC3

Mfr description
60TAB12UP4M40010 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.09/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    20 mm
  • Weight
    2.380992 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    60TAB12UP4M40010 BRG
  • Harmonization Code
    8482.10.50.28
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)