Motion
6203-2NKE9C3

NACHI AMERICA INC
6203-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
MI ITEM #12408518
MFR #6203-2NKE9C3
List Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6203-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
MI ITEM #12408518
MFR #6203-2NKE9C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.00/each for your price

Overview

Mfr description
6205-2NKE9CMBSXM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6205-2NKE9CMBSXM
  • Manufacturer Upc Number
    4991893529739
  • UPC_NO
    4.991893529111E12
  • Weight
    0.28 lbs
  • Description
    6205-2NKE9CMBSXM BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205-2NKE9CMBSXM is a radial deep groove ball bearing with a 25mm bore, straight bore, 52mm outside diameter, and 15mm width, ideal for heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought