Motion
6207-2NKE9CM

NACHI AMERICA INC
6207-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408521
MFR #6207-2NKE9CM
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6207-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408521
MFR #6207-2NKE9CM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.63 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6207ZZETXMM BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6207ZZETXMM is a radial deep groove ball bearing with a 35mm bore, straight bore, double shielded, 72mm outside diameter, and 17mm width, built for industrial use.
  • Manufacturer Catalog Number
    6207ZZETXMM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.99189353052E12

Overview

Mfr description
6207ZZETXMM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought