Overview
Mfr description
6216-2NSLC3BXMS BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6216-2NSLC3BXMS
- Manufacturer Upc Number4991893733280
- UPC_NO4.991893531039E12
- Weight3.09 lbs
- Description6216-2NSLC3BXMS BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6216-2NSLC3BXMS is a radial deep groove ball bearing with an 80mm bore, straight bore, 140mm OD, and 26mm width, ideal for industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data