Motion
6216-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, With Snap Ring
Mi Item #12408524
MFR #6216-2NSLC3
Price$258.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, With Snap Ring
Mi Item #12408524
MFR #6216-2NSLC3

Mfr description
6216-2NSLC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.55/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.09 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6216-2NSLNRBXMS BRG
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6216-2NSLNRBXMS is a radial deep groove ball bearing with an 80mm bore, straight bore, 140mm OD, and 26mm width, suitable for heavy-duty applications.
  • Manufacturer Catalog Number
    6216-2NSLNRBXMS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4.99189373328E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)