Motion
6217-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, With Snap Ring
Mi Item #12408526
MFR #6217-2NSLC3
Price$325.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, With Snap Ring
Mi Item #12408526
MFR #6217-2NSLC3

Mfr description
6219-2NSNRC3BSXM BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.51/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    5.78 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6219-2NSNRC3BSXM BRG
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6219-2NSNRC3BSXM is a radial deep groove ball bearing with a 95mm bore, straight bore, 170mm OD, and 32mm width, perfect for smooth operation.
  • Manufacturer Catalog Number
    6219-2NSNRC3BSXM
  • Manufacturer Upc Number
    4991893857429
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4.99189373443E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)