Motion
6219-2NSNR
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Without Snap Ring
MI ITEM #12408527
MFR #6219-2NSNR
List Price$588.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Without Snap Ring
MI ITEM #12408527
MFR #6219-2NSNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$588.43/each for your price

Overview

Mfr description
6220-2NSLC3BXMS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6220-2NSLC3BXMS
  • Manufacturer Upc Number
    4991893737387
  • UPC_NO
    4.991893857429E12
  • Weight
    6.92 lbs
  • Description
    6220-2NSLC3BXMS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6220-2NSLC3BXMS is a radial deep groove ball bearing with a 100mm bore, straight bore, 180mm OD, and 34mm width, designed for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text