Motion
6220-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
MI ITEM #12408529
MFR #6220-2NSLC3
Price$555.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
MI ITEM #12408529
MFR #6220-2NSLC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$555.37/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    8.29 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6221NRBNLS BRG
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6221NRBNLS is a radial deep groove ball bearing with a 105mm bore, straight bore, open design, 190mm OD, and 36mm width, ideal for precision machinery.
  • Manufacturer Catalog Number
    6221NRBNLS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4.991893737387E12

Overview

Mfr description
6221NRBNLS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought