Motion
6221NR
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #12408530
MFR #6221NR
List Price$777.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #12408530
MFR #6221NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.95/each for your price

Overview

Mfr description
6238C3T179 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6238C3T179
  • Weight
    40.35 lbs
  • Description
    6238C3T179 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6238C3T179 is a radial/deep groove ball bearing with a 190mm bore, straight design, open type, 340mm OD, and 55mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text