Overview
Mfr description
6238C3T179 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6238C3T179 BRG
- Weight0.04 lbs
- Description6238C3T179 BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.44
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6238C3T179 BRG is a radial/deep groove ball bearing with a 190mm bore, straight design, open type, 340mm OD, and 55mm width for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data