Overview
Mfr description
6315ZZENRBXXM BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number6315ZZENRBXXM
- Manufacturer Upc Number4991893857696
- UPC_NO4991893857696
- Weight6.66 lbs
- Description6315ZZENRBXXM BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6315ZZENRBXXM is a radial deep groove ball bearing with a 75 mm bore and 160 mm outside diameter, double shielded for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data