Motion
6315ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Without Snap Ring
MI ITEM #12408535
MFR #6315ZZENR
Your Price$394.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Without Snap Ring
MI ITEM #12408535
MFR #6315ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$394.12/each(List $543.89)

Overview

Mfr description
6316-2NSLC3BXMS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6316-2NSLC3BXMS
  • Manufacturer Upc Number
    4991893537864
  • UPC_NO
    4.991893857696E12
  • Weight
    7.91 lbs
  • Description
    6316-2NSLC3BXMS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6316-2NSLC3BXMS is a radial deep groove ball bearing with an 80 mm bore and 170 mm outside diameter, designed for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text