Motion
6318-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408537
MFR #6318-2NSLC3
Price$777.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408537
MFR #6318-2NSLC3

Mfr description
6318-2NSLC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.65/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    17.75 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6321ZZC3BXMS BRG
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6321ZZC3BXMS is a radial deep groove ball bearing with a 105 mm bore and 225 mm outside diameter, double shielded for industrial use.
  • Manufacturer Catalog Number
    6321ZZC3BXMS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893794724E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)