Motion
635-2RSMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #12408539
MFR #635-2RSMC3
List Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #12408539
MFR #635-2RSMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.76/each for your price

Overview

Mfr description
635MC3EZO BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    635MC3EZO
  • Weight
    0.0182984 lbs
  • Description
    635MC3EZO BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.44
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 635MC3EZO is a radial deep groove ball bearing with a 5 mm bore and 19 mm outside diameter, suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought