Motion
6805ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408541
MFR #6805ZZE
List Price$106.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 58 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408541
MFR #6805ZZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.54/each for your price

Overview

Mfr description
6809ZZEBS2S BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6809ZZEBS2S
  • Manufacturer Upc Number
    4991893857948
  • UPC_NO
    4.9918938579E12
  • Weight
    0.9 lbs
  • Description
    6809ZZEBS2S BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6809ZZEBS2S is a radial deep groove ball bearing with a 45 mm bore and 58 mm outside diameter, double shielded for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text