Motion
6811ZZCM
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408543
MFR #6811ZZCM
List Price$294.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 78 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408543
MFR #6811ZZCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.76/each for your price

Overview

Mfr description
6812ZZEBV2S BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6812ZZEBV2S
  • UPC_NO
    4.991893857962E12
  • Weight
    0.24 lbs
  • Description
    6812ZZEBV2S BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6812ZZEBV2S is a radial deep groove ball bearing with a 60 mm bore and 78 mm outside diameter, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought