Motion
6830MY
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #12408545
MFR #6830MY
List Price$2,495.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #12408545
MFR #6830MY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,495.51/each for your price

Overview

Mfr description
6840MYBNLZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6840MYBNLZ
  • Weight
    5.95248 lbs
  • Description
    6840MYBNLZ BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6840MYBNLZ is a radial deep groove ball bearing with a 200 mm bore and 250 mm outside diameter, designed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text