Motion
6840MY
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408546
MFR #6840MY
Price$4,927.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #12408546
MFR #6840MY

Mfr description
6900-2NSEC3BXMM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,927.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Weight
    0.0019841604 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6900-2NSEC3BXMM BRG
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6900-2NSEC3BXMM is a radial deep groove ball bearing with a 10 mm bore and 22 mm outside diameter, double sealed for durability.
  • Manufacturer Catalog Number
    6900-2NSEC3BXMM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)