Motion
6900-2NSECM
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408548
MFR #6900-2NSECM
Price$50.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408548
MFR #6900-2NSECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Weight
    0.198416 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6900ZZECMBSXM BRG
  • Harmonization Code
    8482.10.50.44
  • Long Description
    The 6900ZZECMBSXM is a radial deep groove ball bearing with a 10 mm bore and 22 mm outside diameter, double shielded for smooth operation.
  • Manufacturer Catalog Number
    6900ZZECMBSXM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893858112E12

Overview

Mfr description
6900ZZECMBSXM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought