Motion
6900ZZECM
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408549
MFR #6900ZZECM
Price$65.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408549
MFR #6900ZZECM

Mfr description
6901ZZECMBSXM BRG
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.06/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Weight
    0.2 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6901ZZECMBSXM BRG
  • Harmonization Code
    8482.10.50.44
  • Long Description
    The 6901ZZECMBSXM is a radial deep groove ball bearing with a 12 mm bore and 24 mm outside diameter, double shielded for high-performance applications.
  • Manufacturer Catalog Number
    6901ZZECMBSXM
  • Manufacturer Upc Number
    4991893810059
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893810059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)