Overview
Mfr description
6902-2NSECMBSXM BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number6902-2NSECMBSXM
- UPC_NO4.991893810059E12
- Weight0.03527396 lbs
- Description6902-2NSECMBSXM BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6902-2NSECMBSXM is a radial deep groove ball bearing with a 15 mm bore and 28 mm outside diameter, double sealed for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data