Motion
6902-2NSECM
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408551
MFR #6902-2NSECM
Price$87.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408551
MFR #6902-2NSECM

Mfr description
6902ZZEC3BXMM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.66/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    0.4 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6902ZZEC3BXMM BRG
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 6902ZZEC3BXMM is a radial deep groove ball bearing with a 15 mm bore and 28 mm outside diameter, double shielded for industrial machinery.
  • Manufacturer Catalog Number
    6902ZZEC3BXMM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)