Motion
6905XZZECM
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408555
MFR #6905XZZECM
List Price$111.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408555
MFR #6905XZZECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.32/each for your price

Overview

Mfr description
6906-2NSECMBSXM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6906-2NSECMBSXM
  • Manufacturer Upc Number
    4991893815351
  • UPC_NO
    4.991893814859E12
  • Weight
    0.09920802 lbs
  • Description
    6906-2NSECMBSXM BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6906-2NSECMBSXM is a 30 mm bore radial deep groove ball bearing with double seals and a 47 mm outside diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text