Motion
6906-2NSECM
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408556
MFR #6906-2NSECM
Price$151.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408556
MFR #6906-2NSECM

Mfr description
6906ZZECMBSXM BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Weight
    0.1 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6906ZZECMBSXM BRG
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6906ZZECMBSXM is a 30 mm bore radial deep groove ball bearing with double shields and a 47 mm outside diameter for reliable performance.
  • Manufacturer Catalog Number
    6906ZZECMBSXM
  • Manufacturer Upc Number
    4991893815115
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893815351E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)