Motion
6906ZZECM
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408557
MFR #6906ZZECM
Price$105.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12408557
MFR #6906ZZECM

Mfr description
6907-2NSECMBSXM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.35/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Weight
    0.17 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6907-2NSECMBSXM BRG
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6907-2NSECMBSXM is a 35 mm bore radial deep groove ball bearing with double seals and a 55 mm outside diameter for machinery applications.
  • Manufacturer Catalog Number
    6907-2NSECMBSXM
  • Manufacturer Upc Number
    4991893815849
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893815115E12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)