Motion
6907-2NSECM
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408558
MFR #6907-2NSECM
List Price$155.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12408558
MFR #6907-2NSECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.14/each for your price

Overview

Mfr description
6907ZZECMBSXM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6907ZZECMBSXM
  • Manufacturer Upc Number
    4991893816594
  • UPC_NO
    4.991893815849E12
  • Weight
    0.17 lbs
  • Description
    6907ZZECMBSXM BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6907ZZECMBSXM is a 35 mm bore radial deep groove ball bearing with double shields and a 55 mm outside diameter for smooth rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text