Overview
Mfr description
6908X-2NSECMBSXM BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number6908X-2NSECMBSXM
- UPC_NO4.991893816594E12
- Weight0.24 lbs
- Description6908X-2NSECMBSXM BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6908X-2NSECMBSXM is a 40 mm bore radial deep groove ball bearing with double seals and a 62 mm outside diameter for robust performance.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data