Motion
6908X-2NSECM

NACHI AMERICA INC
6908X-2NSECM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408560
MFR #6908X-2NSECM
Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6908X-2NSECM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #12408560
MFR #6908X-2NSECM

Mfr description
6908XZZECMBSXM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Weight
    0.24 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6908XZZECMBSXM BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6908XZZECMBSXM is a 40 mm bore radial deep groove ball bearing with double shields and a 62 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6908XZZECMBSXM
  • Manufacturer Upc Number
    4991893817348
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893817348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)