Motion
6909X-2NSECM

NACHI AMERICA INC
6909X-2NSECM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #12408562
MFR #6909X-2NSECM
List Price$275.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6909X-2NSECM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #12408562
MFR #6909X-2NSECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.12/each for your price

Overview

Mfr description
6909XCMBNLS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6909XCMBNLS
  • Manufacturer Upc Number
    4991893542103
  • UPC_NO
    4.991893858327E12
  • Weight
    0.27 lbs
  • Description
    6909XCMBNLS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6909XCMBNLS is a 45 mm bore radial deep groove ball bearing with an open design and a 68 mm outside diameter for versatile use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text