Motion
6910ZZECM
Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width
MI ITEM #12408565
MFR #6910ZZECM
List Price$204.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width
MI ITEM #12408565
MFR #6910ZZECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.95/each for your price

Overview

Mfr description
7012CYUP4BNLS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    0.99208 lbs
  • UPC_NO
    4.991893818949E12
  • Description
    7012CYUP4BNLS BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text