Motion
7012CYUP4
Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width
Mi Item #12408566
MFR #7012CYUP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width
Mi Item #12408566
MFR #7012CYUP4

Mfr description
7018CYDU/GLP4L40010 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Weight
    5.56 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    7018CYDU/GLP4L40010 BRG
  • Harmonization Code
    8482.10.50.28
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)