Motion
7018CYDU/GLP4

NACHI AMERICA INC
7018CYDU/GLP4

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width
MI ITEM #12408567
MFR #7018CYDU/GLP4
List Price$4,359.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
7018CYDU/GLP4

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width
MI ITEM #12408567
MFR #7018CYDU/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,359.62/each for your price

Overview

Mfr description
7018CYDU/GMP4BNLS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    5.56 lbs
  • Manufacturer Upc Number
    4991893858495
  • UPC_NO
    4991893858495
  • Description
    7018CYDU/GMP4BNLS BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text