Motion
7205BMUC3
Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
MI ITEM #12408570
MFR #7205BMUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
MI ITEM #12408570
MFR #7205BMUC3

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.46 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    7206BMUC3BNLZ BRG
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893838831
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893837964E12

Overview

Mfr description
7206BMUC3BNLZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought