Motion
7206BMUC3
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open
MI ITEM #12408571
MFR #7206BMUC3
List Price$135.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open
MI ITEM #12408571
MFR #7206BMUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.41/each for your price

Overview

Mfr description
7207BMUC3BNLZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    0.65 lbs
  • Manufacturer Upc Number
    4991893839791
  • UPC_NO
    4.991893838831E12
  • Description
    7207BMUC3BNLZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text