Motion
7209BMUC3
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width
MI ITEM #12408574
MFR #7209BMUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width
MI ITEM #12408574
MFR #7209BMUC3

Mfr description
7210ACYU/GLP4BNLS BRG
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    2.14 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    7210ACYU/GLP4BNLS BRG
  • Harmonization Code
    8482.10.50.28
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893841374E12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)