Motion
H-JLM104948/10

NACHI AMERICA INC
H-JLM104948/10

1.9688 in Bore, 3.2283 in OD, 0.8438 in Width
Mi Item #12408665
MFR #H-JLM104948/10
Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
H-JLM104948/10

1.9688 in Bore, 3.2283 in OD, 0.8438 in Width
Mi Item #12408665
MFR #H-JLM104948/10

Mfr description
H-JLM104948/10BNLS TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.9688 in
  • Outside Diameter
    3.2283 in
  • Overall Width
    0.8438 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)