Motion
H-LM12749/10

NACHI AMERICA INC
H-LM12749/10

0.8656 in Bore, 1.7813 in OD, 0.6100 in Width
MI ITEM #12408671
MFR #H-LM12749/10
Price$50.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
H-LM12749/10

0.8656 in Bore, 1.7813 in OD, 0.6100 in Width
MI ITEM #12408671
MFR #H-LM12749/10

Mfr description
H-LM12749/10BNLS TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.8656 in
  • Outside Diameter
    1.7813 in
  • Overall Width
    0.6100 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)