Motion
200X230X15 HDS1 V

CR SEALS (SKF)
200X230X15 HDS1 V

200 mm Shaft Dia., 230 mm OD, HDS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12410984
MFR #200X230X15 HDS1 V
Your Price$988.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
200X230X15 HDS1 V

200 mm Shaft Dia., 230 mm OD, HDS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12410984
MFR #200X230X15 HDS1 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$988.35/each(List $1,423.22)

Overview

Mfr description
200X230X15 HDS1 V LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    200 mm
  • Outside Diameter
    230 mm
  • Design Type
    HDS1
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Operating Temperature Range
    -18 to 200 °C, -0.4 to 392 °F
  • Spring Material
    Stainless steel
  • Weight
    0.797 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -18 °C, -0.4 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text