Motion
280X320X20 HMS5 V

CR SEALS (SKF)
280X320X20 HMS5 V

280 mm Shaft Dia., 320 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12411017
MFR #280X320X20 HMS5 V
Price$546.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
280X320X20 HMS5 V

280 mm Shaft Dia., 320 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12411017
MFR #280X320X20 HMS5 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.58/each

Specifications

Dimensions

  • Outside Diameter
    320 mm
  • Shaft Diameter
    280 mm
  • Weight
    1.35 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Overview

Mfr description
280X320X20 HMS5 V SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought