Motion
280X320X20 HMSA10 RG

CR SEALS (SKF)
280X320X20 HMSA10 RG

280 mm Shaft Dia., 320 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #12411018
MFR #280X320X20 HMSA10 RG
Price$334.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
280X320X20 HMSA10 RG

280 mm Shaft Dia., 320 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #12411018
MFR #280X320X20 HMSA10 RG

Mfr description
280X320X20 HMSA10 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.51/each

Specifications

Dimensions

  • Outside Diameter
    320 mm
  • Shaft Diameter
    280 mm
  • Weight
    1.25 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)