Motion
300X340X20 HMS5 RG

CR SEALS (SKF)
300X340X20 HMS5 RG

300 mm Shaft Dia., 340 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #12411022
MFR #300X340X20 HMS5 RG
Price$470.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
300X340X20 HMS5 RG

300 mm Shaft Dia., 340 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #12411022
MFR #300X340X20 HMS5 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.70/each

Specifications

Dimensions

  • Outside Diameter
    340 mm
  • Shaft Diameter
    300 mm
  • Weight
    1.32 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
300X340X20 HMS5 RG SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought